Shop All Filtration Accessories
Dupont
Water Filt Standard Sump Brackets, 4 in.
Mfr # WFAB200
Zoro # G5378335
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Water Filter System
- Dia. (In.) 2 in
- Height (In.) 4 in
- Height 4 in
- Compatible Mfr. Model Number WFDW120009W, WFPF13003B
Product Information
- Brand Dupont
- MFR # WFAB200
- Zoro # G5378335
- UPC # 815406010085
- Country of Origin China
- Category Filtration Accessories
Dimensions
Dia. (In.) | 2 in |
Height (In.) | 4 in |
Height | 4 in |
Diameter | 2 in |
Details
Description
Standard Sump Bracket, Diameter 2 in, Height 4 in, For Use With Water Filter System, Compatible Mfr. Model Number WFDW120009W, WFPF13003B, Compatible with Grainger Part Number 25CA64, 25CA84
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spud Coupling Assembly, 1-1/4" (F5AU)
- PFISTER Pfister Dome Cap 529Yp Tb (941-247Y)
- THRIFCO PLUMBING 1/4 Inch X 1/8 Inch Copper Fitting Reducer Coupling (5436170)
- ZORO SELECT CPVC Pipe, 1 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800100CG1000)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- DUPONT Standard System Wrench, 100 F, 10 in. (WFAW200)
- DUPONT Water Filtration VIH Sump Brackets, 4 in. (WFAB150)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- DUPONT Water Filtration VIH O Ring, 100F, 1/4 in. (WFAO150)
- DUPONT Water Filtration HD Sump Brackets, 5 in. (WFAB100)
- LDI INDUSTRIES Filter, Liquid (LF201-03)
- Dupont Filtration Accessories