This item is Discontinued.

Dupont Water Filter System, 1 in NPT, 10 gpm WFHD13001B

Water Filter System, 1 in NPT, 10 gpm (Discontinued)

  • Mfr # WFHD13001B
  • Zoro # G5381065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFHD13001B
Zoro #
G5381065
UPC #
186366000950
Country of Origin
China

Dimensions

Overall Width
7 1/8 in
Overall Height
13 3/4 in
Overall Depth
7 1/8 in
Width
7 1/8 in
Connection Size
1 in
Depth
7 1/8 in
Height
13 3/4 in

Details

Item
Water Filter System
Connection
1 in NPT
For Use With
HD Universal
Application
Whole House
Filter Media
Polymer
Color
Blue
Min. Pressure
30 psi
Includes
Pleated Poly Filter Cartridge, Pressure Release, Wrench
Cartridges Required
Mfr. No. WFHDC8001, WFHDC3001
With Valve/Without Valve
Without Valve
With Gauge/Without Gauge
Without Gauge
Standards
NSF 372, NSF 42
Max. Temp.
100 Degrees F
Reduces
Rust, Silt
Sub-Category
Drop-in Cartridge Filter Systems
Housing Material
Plastic
Microns
20
Service Life
30,000 gal
Flow Rate
10 gpm
Number of Cartridges Required
1
Head Material
Plastic
Max. Pressure
90 psi
Maximum Temperature
100 Degrees F
Includes Valve
No
Micron Rating
20 micron
Connection Type
NPT
Includes Gauge
No
Minimum Temperature
35 Degrees F
Minimum Pressure
30 psi
Maximum Pressure
100 psi

Description

Water Filter System, Reduces Rust, Silt, Micron Rating 20 micron, Connection Size 1 in, Overall Height 13 3/4 in, Width 7 1/8 in, Service Life 30,000 gal, Includes Valve Valve Not Included, Flow Rate 10 gpm, Application Whole House, Color Blue, Connection Type NPT, Depth 7 1/8 in, Filter Media Polymer, Head Material Plastic, Housing Material Plastic, Includes Pleated Poly Filter Cartridge, Pressure Release, Wrench, Includes Gauge Gauge Not Included, Maximum Pressure 100 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.