Shop All Filtration Accessories
This Product is Discontinued
Dupont
Water Filter System, Blue/Clr, 5 gpm (Discontinued)
Mfr # WFPF38001C
Zoro # G5381056
This Product is Discontinued
Key Features
- Color Blue, Clear
- Microns 20
- Number of Cartridges Required 1
- Sub-Category Drop-in Cartridge Filter Systems
- Overall Height 13 1/4 in
Product Information
- Brand Dupont
- MFR # WFPF38001C
- Zoro # G5381056
- UPC # 186366000677
- Country of Origin China
- Category Filtration Accessories
Dimensions
Overall Height | 13 1/4 in |
Overall Depth | 5 in |
Overall Width | 5 in |
Height | 13 1/4 in |
Connection Size | 3/4 in |
Removes Particle Size Down To | 2 to 50 microns |
Depth | 5 in |
Width | 5 in |
Details
Description
Water Filter System, Reduces Rust, Silt, Micron Rating 20 micron, Connection Size 3/4 in, Overall Height 13 1/4 in, Width 5 in, Service Life 15,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Whole House, Color Blue, Clear, Connection Type NPT, Depth 5 in, Filter Media Carbon, Head Material Plastic, Housing Material Plastic, Includes Carbon Wrap 2 Phase Sediment Filter Cartridge, Hardware, Pressure Release, Wrench, Includes Gauge No, Maximum Pressure 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.