This item is Discontinued.

Dupont Water Filter System, White, 5 gpm WFCH2

Water Filter System, White, 5 gpm (Discontinued)

  • Mfr # WFCH2
  • Zoro # G7173284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFCH2
Zoro #
G7173284
UPC #
186366000660
Country of Origin
China

Dimensions

Overall Height
13 3/4 in
Overall Width
7 51/64 in
Overall Depth
5 in
Height
13 3/4 in
Width
7 3/4 in
Connection Size
3/4 in
Depth
5 in
Removes Particle Size Down To
Less than 1 micron
Size
1/4" Quick Connect & 3/4" NPT

Details

Item
Water Filter System
Min. Pressure
30 psi
Color
White
Housing Material
Plastic
Reduces
Rust, Silt
Microns
1
Application
Whole House
Sub-Category
Combination Cartridge Filter Systems
Max. Pressure
90 psi
Head Material
Plastic
Filter Media
Carbon
Number of Cartridges Required
2
Flow Rate
5 gpm
Includes
3000 Series Cartridge, Faucet
Standards
NSF 372, NSF 42, NSF 53, P231
Cartridges Required
Mfr. No. WFPFC3002, WFPFC4002, WFPFC5002, WFPFC8002, WFQTC30001
With Gauge/Without Gauge
Without Gauge
Max. Temp.
100 Degrees F
With Valve/Without Valve
With Valve
Connection
3/4 in NPT
Service Life
15,000 gal
For Use With
Mfr. No. WFPFC3002, WFPFC4002, WFPFC5002, WFPFC8002, WFQTC30001
Minimum Pressure
30 psi
Minimum Temperature
35 Degrees F
Includes Gauge
No
Includes Valve
Yes
Micron Rating
1 micron
Maximum Pressure
100 psi
Connection Type
NPT
Maximum Temperature
100 Degrees F

Description

Water Filter System, Reduces Rust, Silt, Micron Rating 1 micron, Connection Size 3/4 in, Overall Height 13 3/4 in, Width 7 3/4 in, Service Life 15,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Whole House, Color White, Connection Type NPT, Depth 5 in, Filter Media Carbon, Head Material Plastic, Housing Material Plastic, Includes 3000 Series Cartridge, Faucet, Includes Gauge No, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 30 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.