Dupont
Woven Filter Cartridge, 5 gpm, 0.5 Micron, 2" O.D., 10 in H
Mfr # WFDWC70001
Zoro # G5381144
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Metals, Improve Taste and Odor, Reduce Unwanted Substances Such as Chemicals, Sediment, Treated to Remove Chlorine
- Flow Rate 5 gpm
- For Use With Under Sink Universal
- Height 10 in
- Max. Pressure 90 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 116728CSL (116728CSL)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 60 ft Length, Type L (LS05060)
- BOB Float Valve, 1/2 in., Bulkhead, MNPT (R700L-1/2)
- ZORO SELECT 1/2" Steel Magnetic Square Head Plug Class 150 (4044041)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 2-3/4" O.D., 6 in H (WFPTC050N)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 6 in H, 5 PK (WFPTC055N)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 10 in H (555441-75)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H (5631702)
- MANITOWOC Pre-Filter, 8 gpm, 5 Micron, 6" O.D., 17 1/8 in H (K-00337)
- ZEROWATER WATER FILTR STAGE 5 2PK (ZR-017)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 1 Micron, 9 7/8 in H (155748-75)
- Dupont Water Filter Cartridges