Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Support Block, 10.13 - 11.63 In H

  • Mfr # DBM-1 1/4CT

  • Zoro # G8638052


product price: $68.19
/ea

Key Features

Material
Recycled Rubber
Metal Detectable
No
Thread Size (In.)
3/8 in - 16
Length (In.)
4 4/5 in
Description/Special Features
Roof Top Supports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM-1 1/4CT
Zoro #
G8638052
UPC #
782051507362
Country of Origin
China

Dimensions

Thread Size (In.)
3/8 in - 16
Length (In.)
4 4/5 in
Width (In.)
6 in
Height (In.)
10.13 to 11.63
For Maximum Pipe Size
1 1/4 in
Minimum Height Adjustment
10 1/8 in
For Maximum Outside Diameter
1 3/8 in
Overall Height
11.63 in
Height Adjustability
Adjustable Height
For Copper Tube Size
1 1/4 in
Base Size
4.8 in L x 6 in W
Overall Length
4.8 in
Maximum Height Adjustment
11 5/8 in

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Copper Tube Support Block
Description/Special Features
Roof Top Supports
Max. Load (Lb.)
50 lb
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Base Material
Rubber
Support Material Finish
Zinc-Plated
Resistance Properties
Freeze and Thaw Resistant, UV Resistant
Load Capacity
50 lb
Pipe Support Type
Support Block with Split Ring Clamp
Support Material
Steel
Standards
LEED Certified
Fastener Material
Electroplated Steel
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Series
B-Line

Description

Copper Tube Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 1 3/8 in, For Maximum Pipe Size 1 1/4 in, Load Capacity 50 lb, Maximum Height Adjustment 11 5/8 in, Minimum Height Adjustment 10 1/8 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 11.63 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.