Zoro Homepage

Copper Support Block, 10.28 - 11.78 In H

  • Mfr # DBM-1 1/2CT

  • Zoro # G8638061


product price: $66.49
/ea

Key Features

Material
Recycled Rubber
Metal Detectable
No
Max. Load (Lb.)
50 lb
Thread Size (In.)
3/8 in - 16
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM-1 1/2CT
Zoro #
G8638061
UPC #
782051507379
Country of Origin
China

Dimensions

Thread Size (In.)
3/8 in - 16
Width (In.)
6 in
Length (In.)
4 4/5 in
Height (In.)
10.28 to 11.78
Minimum Height Adjustment
10 1/4 in
Height Adjustability
Adjustable Height
Maximum Height Adjustment
11 3/4 in
For Maximum Outside Diameter
1 5/8 in
For Copper Tube Size
1 1/2 in
Overall Height
12.03 in
Overall Length
4.8 in
For Maximum Pipe Size
1 1/2 in
Base Size
4.8 in L x 6 in W

Description

Copper Tube Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 1 5/8 in, For Maximum Pipe Size 1 1/2 in, Load Capacity 50 lb, Maximum Height Adjustment 11 3/4 in, Minimum Height Adjustment 10 1/4 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 12.03 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.