Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Support Block, 9.84 - 11.34 In H

  • Mfr # DBM-3/4CT

  • Zoro # G8638034


product price: $68.89
/ea

Key Features

Material
Recycled Rubber
Metal Detectable
No
Height (In.)
9.84 to 11.34
Width (In.)
6 in
Length (In.)
4 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM-3/4CT
Zoro #
G8638034
UPC #
782051507348
Country of Origin
China

Dimensions

Height (In.)
9.84 to 11.34
Width (In.)
6 in
Length (In.)
4 4/5 in
Thread Size (In.)
3/8 in - 16
Height Adjustability
Adjustable Height
Overall Length
4.8 in
Minimum Height Adjustment
9 13/16 in
Maximum Height Adjustment
11 5/16 in
Base Size
4.8 in L x 6 in W
For Maximum Outside Diameter
7/8 in
Overall Height
11.34 in
For Maximum Pipe Size
3/4 in
For Copper Tube Size
3/4 in

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Copper Tube Support Block
Description/Special Features
Roof Top Supports
Max. Load (Lb.)
50 lb
Load Capacity
50 lb
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Fastener Material
Electroplated Steel
Support Material
Steel
Pipe Support Type
Support Block with Split Ring Clamp
Resistance Properties
Freeze and Thaw Resistant, UV Resistant
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Support Material Finish
Zinc-Plated
Standards
LEED Certified
Base Material
Rubber
Series
B-Line

Description

Copper Tube Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 7/8 in, For Maximum Pipe Size 3/4 in, Load Capacity 50 lb, Maximum Height Adjustment 11 5/16 in, Minimum Height Adjustment 9 13/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 11.34 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.