Zoro Homepage

Copper Support Block, 9.95 - 11.45 In H

  • Mfr # DBM-1CT

  • Zoro # G8638043


product price: $63.89
/ea

Key Features

Material
Recycled Rubber
Metal Detectable
No
Description/Special Features
Roof Top Supports
Length (In.)
4 4/5 in
Max. Load (Lb.)
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM-1CT
Zoro #
G8638043
UPC #
782051507355
Country of Origin
China

Dimensions

Length (In.)
4 4/5 in
Thread Size (In.)
3/8 in - 16
Width (In.)
6 in
Height (In.)
9.95 to 11.45
For Maximum Outside Diameter
1 1/8 in
For Copper Tube Size
1 in
Base Size
4.8 in L x 6 in W
Minimum Height Adjustment
9 15/16 in
Height Adjustability
Adjustable Height
Maximum Height Adjustment
11 7/16 in
Overall Length
4.8 in
For Maximum Pipe Size
1 in
Overall Height
11.45 in

Description

Copper Tube Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 1 1/8 in, For Maximum Pipe Size 1 in, Load Capacity 50 lb, Maximum Height Adjustment 11 7/16 in, Minimum Height Adjustment 9 15/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 11.45 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.