Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Support Block, 20x25 5/8x23 In

  • Mfr # DB2318DS

  • Zoro # G8637867


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Rubber
Metal Detectable
No
Width (In.)
25 5/8 in
Description/Special Features
Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
Thread Size (In.)
x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB2318DS
Zoro #
G8637867
UPC #
782051507171
Country of Origin
United States

Dimensions

Width (In.)
25 5/8 in
Thread Size (In.)
x
Height (In.)
23 in
Length (In.)
20 1/5 in
For Maximum Pipe Size
12 in
Base Size
20.75 in L x 13.5 in W
For Maximum Outside Diameter
13 1/2 in
Maximum Height Adjustment
26 3/4 in
Overall Height
10.56 in
Overall Length
20.75 in
Strut Channel Width
13 1/2 in
Minimum Height Adjustment
10 9/16 in
Height Adjustability
Adjustable Height

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Duct Support Block
Description/Special Features
Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
Max. Load (Lb.)
1,000 lb
Green Environmental Attribute
Product Contains 100% Total Recycled Content
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Load Capacity
1,000 lb
Base Material
Rubber
Resistance Properties
Freeze and Thaw Resistant, UV Resistant
Standards
LEED Certified
Support Material Finish
Electroplated
Support Material
Cast Iron
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Series
B-Line
Pipe Support Type
Elevated Block System
Fastener Material
Electroplated Steel

Description

Duct Support Block, Base Material Rubber, Base Size 20.75 in L x 13.5 in W, For Maximum Outside Diameter 13 1/2 in, For Maximum Pipe Size 12 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 26 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 20.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.