Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Support Block, 20x43 5/8x23 In

  • Mfr # DB2336DS

  • Zoro # G8637946


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Rubber
Metal Detectable
No
Height (In.)
23 in
Max. Load (Lb.)
1,000 lb
Length (In.)
20 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB2336DS
Zoro #
G8637946
UPC #
782051507256
Country of Origin
United States

Dimensions

Height (In.)
23 in
Length (In.)
20 1/5 in
Thread Size (In.)
x
Width (In.)
43 5/8 in
For Maximum Pipe Size
24 in
Overall Length
20.75 in
Overall Height
10.56 in
Strut Channel Width
31 1/2 in
Minimum Height Adjustment
10 9/16 in
Maximum Height Adjustment
26 3/4 in
Base Size
20.75 in L x 31.5 in W
Height Adjustability
Adjustable Height
For Maximum Outside Diameter
31 1/2 in

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Duct Support Block
Max. Load (Lb.)
1,000 lb
Description/Special Features
Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
Resistance Properties
Freeze and Thaw Resistant, UV Resistant
Load Capacity
1,000 lb
Series
B-Line
Support Material Finish
Electroplated
Support Material
Cast Iron
Fastener Material
Electroplated Steel
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Standards
LEED Certified
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Base Material
Rubber
Pipe Support Type
Elevated Block System

Description

Duct Support Block, Base Material Rubber, Base Size 20.75 in L x 31.5 in W, For Maximum Outside Diameter 31 1/2 in, For Maximum Pipe Size 24 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 26 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 20.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.