Zoro Homepage

Pipe Support Base, 500 Lb Load, 9.6 In L

  • Mfr # DBP

  • Zoro # G4687636


product price: $27.99
/ea

Key Features

Material
Recycled Rubber
Metal Detectable
No
Description/Special Features
Roof Top Supports
Max. Load (Lb.)
500 lb
Length (In.)
9 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBP
Zoro #
G4687636
UPC #
782051496918
Country of Origin
United States

Dimensions

Length (In.)
9 3/5 in
Width (In.)
6 in
Height (In.)
4 in
For Maximum Outside Diameter
9 19/32 in
Overall Height
4 in
For Maximum Pipe Size
8 in
Overall Length
9.6 in

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Pipe Support Base
Description/Special Features
Roof Top Supports
Max. Load (Lb.)
500 lb
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Load Capacity
500 lb
Base Material
Rubber
Pipe Support Type
Support Block
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support

Description

Pipe Support Base, Base Material Rubber, For Maximum Outside Diameter 9 19/32 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size Not Applicable, Load Capacity 500 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 4 in, Overall Length 9.6 in, Pipe Support Type Support Block, Roller Diameter Not Applicable, Roller Length Not Applicable, Saddle Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.