Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Support Block, 10.14 to 11.64 In H

  • Mfr # DBM-1

  • Zoro # G8638104


product price: $70.89
/ea

Key Features

Material
Recycled Rubber
Metal Detectable
No
Description/Special Features
Roof Top Supports
Length (In.)
4 4/5 in
Thread Size (In.)
3/8 in - 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM-1
Zoro #
G8638104
UPC #
782051507416
Country of Origin
China

Dimensions

Length (In.)
4 4/5 in
Thread Size (In.)
3/8 in - 16
Height (In.)
10.14 to 11.64
Width (In.)
6 in
Height Adjustability
Adjustable Height
Maximum Height Adjustment
11 5/8 in
For Maximum Pipe Size
1 in
Base Size
4.8 in L x 6 in W
For Maximum Outside Diameter
1 5/16 in
Overall Height
11.64 in
Minimum Height Adjustment
10 1/8 in
Overall Length
4.8 in

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Pipe Support Block
Description/Special Features
Roof Top Supports
Max. Load (Lb.)
50 lb
Support Material Finish
Zinc-Plated
Fastener Material
Electroplated Steel
Load Capacity
50 lb
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Support Material
Steel
Standards
LEED Certified
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Series
B-Line
Resistance Properties
Freeze and Thaw Resistant, UV Resistant
Pipe Support Type
Support Block with Split Ring Clamp
Base Material
Rubber

Description

Pipe Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 1 5/16 in, For Maximum Pipe Size 1 in, Load Capacity 50 lb, Maximum Height Adjustment 11 5/8 in, Minimum Height Adjustment 10 1/8 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 11.64 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.