Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Support Block, 200 Lb, 5 1/2-12 In H

  • Mfr # DBE10-12

  • Zoro # G8479055


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Rubber
Metal Detectable
No
Height (In.)
5 1/2 to 12
Max. Load (Lb.)
200 lb
Width (In.)
9 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBE10-12
Zoro #
G8479055
UPC #
782051500370
Country of Origin
United States

Dimensions

Height (In.)
5 1/2 to 12
Width (In.)
9 3/5 in
Length (In.)
9 7/20 in
Maximum Height Adjustment
8 in
Height Adjustability
Adjustable Height
Overall Height
12 in
Overall Length
9.35 in
Base Size
9.35 in L x 6 in W
For Maximum Outside Diameter
9 19/32 in
Minimum Height Adjustment
5 1/2 in
For Maximum Pipe Size
8 in

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Pipe Support Block
Max. Load (Lb.)
200 lb
Description/Special Features
Roof Top Supports,Channel Height 1 In,Channel Gauge14 In
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Support Material Finish
Electroplated
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Resistance Properties
Freeze and Thaw Resistant, UV Resistant
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Standards
LEED Certified
Support Material
Cast Iron
Base Material
Rubber
Load Capacity
200 lb
Series
B-Line
Pipe Support Type
Elevated Block System

Description

Pipe Support Block, Base Material Rubber, Base Size 9.35 in L x 6 in W, For Maximum Outside Diameter 9 19/32 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size Not Applicable, Load Capacity 200 lb, Maximum Height Adjustment 8 in, Minimum Height Adjustment 5 1/2 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 12 in, Overall Length 9.35 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable, Roller Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.