Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Support Block, 200 Lb Load, 9.6 In L

  • Mfr # DBR10-12

  • Zoro # G8637851


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Rubber
Metal Detectable
No
Width (In.)
6 in
Height (In.)
12 in
Length (In.)
9 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR10-12
Zoro #
G8637851
UPC #
782051507508
Country of Origin
United States

Dimensions

Width (In.)
6 in
Height (In.)
12 in
Length (In.)
9 3/5 in
Roller Diameter
1 5/8 in
Maximum Height Adjustment
12 in
Overall Height
12 in
Height Adjustability
Adjustable Height
Base Size
6 in L x 9.6 in W
Roller Length
4 1/4 in
For Maximum Pipe Size
3 1/2 in
Overall Length
6 in
For Maximum Outside Diameter
4 in

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Pipe Support Block
Description/Special Features
Roof Top Supports
Max. Load (Lb.)
200 lb
Green Environmental Attribute
Product Contains 100% Total Recycled Content
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Fastener Material
Electroplated Steel
Support Material
Cast Iron
Load Capacity
200 lb
Resistance Properties
Freeze and Thaw Resistant, UV Resistant
Series
B-Line
Pipe Support Type
Support Block with Roller
Base Material
Rubber
Support Material Finish
Electroplated
Standards
LEED Certified

Description

Pipe Support Block, Base Material Rubber, Base Size 6 in L x 9.6 in W, For Maximum Outside Diameter 4 in, For Maximum Pipe Size 3 1/2 in, Load Capacity 200 lb, Maximum Height Adjustment 12 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 12 in, Overall Length 6 in, Pipe Support Type Support Block with Roller, Roller Diameter 1 5/8 in, Roller Length 4 1/4 in, Saddle Width Not Applicable, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.