Zoro Homepage

Pipe Support Block, 500 Lb Load, 2-3.5 In

  • Mfr # DBR2-3 1/2

  • Zoro # G8638147


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Rubber
Metal Detectable
No
Height (In.)
7 9/100 in
Length (In.)
9 3/5 in
Max. Load (Lb.)
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR2-3 1/2
Zoro #
G8638147
UPC #
782051507454
Country of Origin
China

Dimensions

Height (In.)
7 9/100 in
Length (In.)
9 3/5 in
Width (In.)
6 in
Overall Length
6 in
For Maximum Pipe Size
3 1/2 in
Overall Height
9.6 in
Roller Diameter
1 7/8 in
Roller Length
2 1/2 in
Base Size
6 in L x 9.6 in W
For Minimum Pipe Size
2 in
For Maximum Outside Diameter
4 in

Description

Pipe Support Block, Base Material Rubber, Base Size 6 in L x 9.6 in W, For Maximum Outside Diameter 4 in, For Maximum Pipe Size 3 1/2 in, For Minimum Pipe Size 2 in, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 9.6 in, Overall Length 6 in, Pipe Support Type Support Block with Roller, Roller Diameter 1 7/8 in, Roller Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.