Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Support Block, 500 Lb Load, 5 In H

  • Mfr # DB10

  • Zoro # G4668894


product price: $55.19
/ea

Key Features

Material
Recycled Rubber
Metal Detectable
No
Length (In.)
9 3/5 in
Max. Load (Lb.)
500 lb
Description/Special Features
Roof Top Supports,Channel Height 1 In,Channel Gauge14 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB10
Zoro #
G4668894
UPC #
782051499728
Country of Origin
United States

Dimensions

Length (In.)
9 3/5 in
Height (In.)
5 in
Width (In.)
6 in
For Maximum Pipe Size
8 in
Height Adjustability
Fixed Height
Overall Length
6 in
Overall Height
5 in
For Maximum Outside Diameter
9 19/32 in
Base Size
6 in L x 9.6 in W

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Pipe Support Block
Max. Load (Lb.)
500 lb
Description/Special Features
Roof Top Supports,Channel Height 1 In,Channel Gauge14 In
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Pipe Support Type
Support Block with Strut Channel
Standards
LEED Certified
Support Material Finish
Electroplated
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Base Material
Rubber
Support Material
Cast Iron
Load Capacity
500 lb
Series
B-Line
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Resistance Properties
Freeze and Thaw Resistant, UV Resistant

Description

Pipe Support Block, Base Material Rubber, Base Size 6 in L x 9.6 in W, For Maximum Outside Diameter 9 19/32 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size Not Applicable, Load Capacity 500 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 5 in, Overall Length 6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.