Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Support Block, 6 7/16 In H

  • Mfr # DB630

  • Zoro # G8637772


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Rubber
Metal Detectable
No
Length (In.)
30 4/5 in
Height (In.)
6 7/16 in
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB630
Zoro #
G8637772
UPC #
782051500264
Country of Origin
United States

Dimensions

Length (In.)
30 4/5 in
Height (In.)
6 7/16 in
Width (In.)
6 in
Base Size
6 in L x 30.8 in W
Overall Length
6 in
Height Adjustability
Fixed Height
Overall Height
4.19 in
For Maximum Pipe Size
20 in
For Maximum Outside Diameter
30 in

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Pipe Support Block
Description/Special Features
Roof Top Supports,Channel Height 2.4375 In,Channel Gauge12 In
Max. Load (Lb.)
1,500 lb
Green Environmental Attribute
Product Contains 100% Total Recycled Content
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Support Material Finish
Electroplated
Load Capacity
1,500 lb
Support Material
Cast Iron
Series
B-Line
Pipe Support Type
Support Block with Strut Channel
Standards
LEED Certified
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Base Material
Rubber
Resistance Properties
Freeze and Thaw Resistant, UV Resistant

Description

Pipe Support Block, Base Material Rubber, Base Size 6 in L x 30.8 in W, For Maximum Outside Diameter 30 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 4.19 in, Overall Length 6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.