Pipe Support Block, 6"Lx9.6"W Base, 7.09"H
- Mfr # DBR4-6
- Zoro # G8638156
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Rubber
Metal Detectable
No
Description/Special Features
Roof Top Supports,Channel Height 1 in, Channel Gauge14 in, 4 to 6 in Pipe
Length (In.)
9 3/5 in
Max. Load (Lb.)
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBR4-6
- Zoro #
- G8638156
- UPC #
- 782051507461
- Country of Origin
- China
Dimensions
- Length (In.)
- 9 3/5 in
- Height (In.)
- 7 9/100 in
- Width (In.)
- 6 in
- For Maximum Outside Diameter
- 6 5/8 in
- Height Adjustability
- Adjustable Height
- Base Size
- 6 in L x 9.6 in W
- For Minimum Pipe Size
- 4 in
- Overall Height
- 7.09 in
- Roller Diameter
- 2 1/16 in
- For Maximum Pipe Size
- 6 in
- Overall Length
- 6 in
- Roller Length
- 3 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Support Block, Base Material Rubber, Base Size 6 in L x 9.6 in W, For Maximum Outside Diameter 6 5/8 in, For Maximum Pipe Size 6 in, For Minimum Pipe Size 4 in, Load Capacity 500 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 7.09 in, Overall Length 6 in, Pipe Support Type Support Block with Roller, Roller Diameter 2 1/16 in, Roller Length 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.