Pipe SupportBlock, 9.6"Lx42"W Base, 6.88"H
- Mfr # DB10-42
- Zoro # G8637815
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Rubber
Metal Detectable
No
Height (In.)
5 5/8 in
Length (In.)
42 in
Width (In.)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB10-42
- Zoro #
- G8637815
- UPC #
- 782051500325
- Country of Origin
- United States
- Material
- Recycled Rubber
- Metal Detectable
- No
- Item
- Pipe Support Block
- Description/Special Features
- Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
- Max. Load (Lb.)
- 1,000 lb
- Green Environmental Attribute
- Product Contains 100% Total Recycled Content
- Mount Type
- Placed On Surface, May Be Glued or Anchored for Additional Support
- Pipe Support Type
- Support Block with Strut Channel
- Resistance Properties
- Freeze and Thaw Resistant, UV Resistant
- Load Capacity
- 1,000 lb
- Base Material
- Rubber
- For Use On
- Cable Tray, HVAC Equipment, Pipe, Rooftop Support
- Series
- B-Line
- Support Material Finish
- Electroplated
- Support Material
- Cast Iron
- Standards
- LEED Certified
- Shell Material
- Recycled Rubber
- Traction Material
- Recycled Rubber
Dimensions
- Height (In.)
- 5 5/8 in
- Length (In.)
- 42 in
- Width (In.)
- 6 in
- For Maximum Outside Diameter
- 42 in
- Overall Length
- 9.6 in
- Overall Height
- 6.88 in
- Base Size
- 9.6 in L x 42 in W
- Height Adjustability
- Fixed Height
- For Maximum Pipe Size
- 20 in
- Wire Rope Length
- 9.6 in
- Length
- 9.6 in
Description
Pipe Support Block, Base Material Rubber, Base Size 9.6 in L x 42 in W, For Maximum Outside Diameter 42 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 6.88 in, Overall Length 9.6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.