GM-8 Camshaft Bearing Set for 2001-2009 General Motors 6.6L Duramax

  • Mfr # DURGM-8

  • Zoro # G415767205


product price:  $65.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DURGM-8
Zoro #
G415767205
UPC #
840321071323
Country of Origin
China

Description

Our seamless 100% machined surface design provides the tightest tolerances in the industry. The centerless ground OD and centerless bored ID result in wall variations of . 0004 in. Dura-Bond bimetal bearings are constructed from a seamless steel tube with a thin layer of lead based babbitt material. Seamless construction makes installation easy eliminating breakage and bearing surface interruptions. Lead based babbit provides ideal properties for nearly all engine applications. Babbitt's superior embedability conformability and anti-seizure characteristics have proven to reduce engine failures that harder bearing materials can cause Compatibility -2001-2009 General Motors 6.6L Duramax Specifications - Position: 1 GM-8-1 Housing Bore: 2.5598; Length: 1.120; Max Wall: 0.0790

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.