
DFPL700SSN RV Lavatory Faucet
Mfr # D6U-DFPL700SSN
Zoro # G116319239
product price: $47.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6U-DFPL700SSN
Zoro #
G116319239
UPC #
-
Country of Origin
China
Description
Features Premium Grade Light Weight Synthetic Waterways Lead Free Certified Smoked Acrylic Knobs Specifications Recommended Use - Lavatory Type - Single Piece 4 in. Deck Mount Size - 4 in. Handle Type - Knob Number of Handles - 2 Finish - Brushed Satin Nickel Plated Material - Plastic Valve Type - Washerless Cartridge
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.