DFPL720ACP Lavatory With Divertercrm Polished Chrome Plated Faucet

  • Mfr # D6U-DFPL720ACP

  • Zoro # G616319302


product price:  $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D6U-DFPL720ACP
Zoro #
G616319302
UPC #
-
Country of Origin
China

Description

Features Diverter Outlet For Hand Held Shower Attaches To All Standard Shower Hoses Chrome Plated Plastic Body Premium Grade Light Weight Synthetic Waterways Lead Free Certified Crystal Acrylic Knobs Specifications Recommended Use - Lavatory Type - Single Piece 4 in. Deck Mount Size - 4 in. Handle Type - Knob Number of Handles - 2 Finish - Polished Chrome Plated Color - Silver Material - Plastic Valve Type - Washerless Cartridge

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.