Shop DURA-LIFT HARDWARE
See all product information
Create Account
Dura-Lift Elevate Multi-Purpose Lifter, Dual Motor Ceiling Bike Lift, Bluetooth, 200 lb Cap
- Mfr # DLSEMML
- Zoro # G623785015
product price:
$
603.99
/ea
Free Shipping & Returns
Key Features
Capacity
200 lbs
Color
Silver
Application
6 standard bikes or 4 ebikes
Material
Steel
Features
Bluetooth Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLSEMML
- Zoro #
- G623785015
- UPC #
- 850073563113
- Country of Origin
- China
- Item
- Multi-Purpose Lifter
- Capacity
- 200 lbs
- Color
- Silver
- Application
- 6 standard bikes or 4 ebikes
- Material
- Steel
- Features
- Bluetooth Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.