This item is Discontinued.

Dura Patio Heavyduty Adirondack Chair, Pink Heavyduty Pink

Heavyduty Adirondack Chair, Pink (Discontinued)

  • Mfr # Heavyduty Pink
  • Zoro # G710093566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Heavyduty Pink
Zoro #
G710093566
UPC #
810081883092
Country of Origin
China

Dimensions

Overall Width
31.5 in
Overall Height
35 in
Overall Length
43 in

Details

Material
Plastic: Polyethylene (HDPE)
Color
Pink
Capacity
400 lbs

Description

Unwind in style in a Dura Patio Heavy-Duty Adirondack Chair. These chairs are designed with comfort in mind and include an oversized seat that can hold more than 400 lbs., a taller backrest for added support, and wider armrests for ultimate relaxation. Select models include a built-in cup holder, so you can enjoy your favorite drink while lounging. The Durapatio Adirondack Chair is built to last with 100% recycled materials, making it not only an eco-friendly choice but also a weather-resistant 1. The Waterfall Front design allows for an ergonomic seating position.


  • •400 LBS weight capacity
  • •Color-stay technology; prevents color fading
  • •Cup holder
  • •Weather resistant
  • •Made out of recycled materials

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.