Shop DURA-VENT
Create Account
1824 Black Single Wall Stove Pipe
- Mfr # 8DBK-24
- Zoro # G224199211
product price:Â
$
84.45
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
- 8DBK-24
- Zoro #
- G224199211
- UPC #
- -
- Country of Origin
- China
Description
DuraBlack Applications: Single-Wall Interior Stovepipe For Connecting Woodstoves To Manufactured Chimney. For an economical, drip free, single-wall stovepipe, DuraBlack is an excellent choice. Built to Simpson Dura-Vent's high standards, DuraBlack is constructed with die-formed end fittings. Adjustable lengths eliminate the need for cutting and crimping. Materials and Construction: 24-Gauge Steel Construction; Lock-Seamed; Painted Black. Clearances: 18 in Clearance To Combustibles. Note: It Is Recommended To Use Double Wall Black Pipe When Installations Require Height Of 12' Or More. On Stove Pipe - Subtract 1-1/4 in For Installed Length.