Shop DURA-VENT
Create Account
4PVP-AD PelletVent Pro 4" Pellet Chimney Stainless Steel Appliance Adapter
- Mfr # 4PVP-AD
- Zoro # G504160924
product price:Â
$
67.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PVP-AD
- Zoro #
- G504160924
- UPC #
- -
- Country of Origin
- China
Description
This PelletVent Pro double wall adapter has a 4 inch inside diameter and 4" high.
cUL Listed.
Double Wall.
Biofuel/Oil/Pellet.
Finish: Stainless Steel.
Overall Length: 4".
Fuel Type: BioFuel, Oil, Pellet.
Pipe Components: Adaptor.
Shape: Round.
Certifications: cUL Listed.
Pipe Inside Diameter: 4".
Pipe Class: Type L.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.