4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe
- Mfr # 4GVPC
- Zoro # G204164840
product price:Â
$
25.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4GVPC
- Zoro #
- G204164840
- UPC #
- -
- Country of Origin
- China
Description
This Decorative Pipe Collar for 4 Inch Type B Pipe from the Round Gas Vent series is a Type B gas component and consists of the duralock system for a tight seal. This pipe collar is an optional accessory. It is to be used for decorative purposes.
Fuel Type: Gas, Liquid Propane.
Width: 10.625".
Double Wall Construction.
UL Listed.
ADA: No.
Configuration: Storm Collar.
Material: Aluminum.
Pipe Class: Type B.
Pipe Inside Diameter: 4.
Pipe Shape: Round.
Theme: Contemporary / Modern.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.