Shop DURA-VENT
Create Account
4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe
- Mfr # 4PVP-60
- Zoro # G804161072
product price:Â
$
287.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PVP-60
- Zoro #
- G804161072
- UPC #
- -
- Country of Origin
- China
Description
This 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe from the PelletVent Pro series is a Type B gas component and consists of the duralock system for a tight seal. Features fully unitized, twist-lock construction in 3" and 4" diameters. Listed at 1" clearance to combustibles in the USA and Canada. It can be used in both vertical and horizontal installations. Stainless steel welded seam inner wall, combined with a galvalume welded seam outer wall.
Configuration: Pipe Length.
Fuel Type: BioFuel, Oil, Pellet.
Length: 60.
Material: Galvalume, Stainless Steel.
Pipe Class: Type L.
Pipe Inside Diameter: 4.
Pipe Shape: Round.
Theme: Contemporary / Modern.
UL Listed: Yes.
Vent Construction: Double Wall.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.