42Inch Electric Fireplace Heater, 1500W 5100 BTU, Heats up to 400 Sq Ft, 36 in L x 4.45 in W x 13.78
- Mfr # MVDHM-42F
- Zoro # G624931503
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Heating Area (Sq.-Ft.)
400 sq-ft
Width
4.45 in
Depth
42 in
Height
13.78 in
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-42F
- Zoro #
- G624931503
- UPC #
- 480391268898
- Country of Origin
- China
Dimensions
- Width
- 4.45 in
- Depth
- 42 in
- Height
- 13.78 in
Details
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- Voltage
- 120 V
- Watts
- 1,500 W
- Color
- Black
- BtuH
- 5,100 BTU
Description
Transform your living space with these 42-in electric fireplace inserts, combining contemporary style, customizable flame effects, and supplemental heating in one sleek design. With a heating capacity of 5,100 BTU, this electric fireplace insert can provide supplemental warmth for areas up to 500 sq. ft., making it a great addition to living rooms, bedrooms, and other indoor spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.