Shop DURA-VENT

4PVP-F6 4" PelletVent Pro 0/12 - 6/12 Adjustable Roof Flashing

  • Mfr # 4PVP-F6
  • Zoro # G204013322

product price: 
$
69.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4PVP-F6
Zoro #
G204013322
UPC #
-
Country of Origin
China

Description

The PelletVent Pro Adjustable Roof Flashing is used to weather proof the penetration of vent pipe through the roof. Designed for 0/12-6/12 roof pitches, the flashing is made of galvalume. Storm Collar Required.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
  • Diameter: 4".
  • Construction Materials: Galvalume.
  • Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
  • Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
  • Designed for 0/12-6/12 roof pitches.
  • Storm Collar Required.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.