Shop DURA-VENT
Create Account
9452 6'' Class A Chimney Pipe Adjustable Roof Flashing for 13/12 - 18/12 Pitch
- Mfr # 6DT-F18
- Zoro # G224186174
product price:Â
$
451.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6DT-F18
- Zoro #
- G224186174
- UPC #
- -
- Country of Origin
- China
Description
DuraTech 6 in Class A Chimney Pipe Adjustable Roof Flashing for 13/12 - 18/12 Pitch Roof flashing is used to weather proof the penetration of chimney pipe through the roof. Storm Collar required. Select roof flashing based on pitch of roof. For example, a 6/12 pitch has a vertical rise of 6 in over a horizontal distance of 12 in. Made of galvalume. 6 in-8 in available with large base. Configuration: Flashing. Fuel Type: Coal, Gas, Oil, Wood, Wood/Oil/Coal. Height: 12. Length: 34.38. Material: Galvanized Steel. Pipe Class: Class A. Pipe Inside Diameter: 6. Pipe Shape: Round. Pitch: 13/12 - 18/12. Theme: Functional. UL Listed: Yes. Width: 20.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.