9409CF 60'' Stainless Steel Chimney Pipe with Carton Filler with 6'' Inner Diameter
- Mfr # 6DT-60SSCF
- Zoro # G324184827
product price:Â
$
874.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6DT-60SSCF
- Zoro #
- G324184827
- UPC #
- -
- Country of Origin
- China
Description
The DuraTech Stainless Steel 60 in Chimney Pipe with Carton Filler with 6 in Inner Diameter is designed for appliances that are tested and listed for is used with a 2100 F HT chimney system, such as wood stoves, fireplaces, furnaces, boilers, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas. For class a chimney pipe. UL Listed. Collection: DuraTech. Finish: Stainless Steel. Fuel Type: Coal, Gas, Oil, Wood. Inside Diameter: 6. Length: 60. Material: Galvanized Steel. Outer Diameter: 8. Pipe Class: Class A. Pipe Shape: Round. Style: Functional. Vent Construction: Double Wall. Width: 8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.