9675GA 8'' Class-A Standard Tee with Cap
- Mfr # 8DT-ST
- Zoro # G424184956
product price:Â
$
779.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8DT-ST
- Zoro #
- G424184956
- UPC #
- -
- Country of Origin
- China
Description
The DuraTech 8 in Class-A Standard Tee with Cap from the DuraTech Series The chimney pipe tee with cap is used for through-the-wall installations. Includes removable Tee Cap for easy chimney cleaning or inspection. Wall Straps, a Wall Thimble, and an Adjustable Tee Support Bracket must be installed with the Tee as directed. Available in stainless steel or with a galvalume outer wall and stainless steel inner wall. See installation instructions for proper location and installation of Tee. With a Thermal Tech blanket insulation encased between dual walls, DuraTech offers the optimum in safety and performance. It keeps the outer wall of the chimney cool, while ensuring high flue gas temperatures for optimum draft performance. 5 in-8 in DuraTech is a double-wall, all-fuel chimney system for use withwood stoves, fireplaces, furnaces, boilers, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas, and zero-clearance fireplaces thatare factory-built. Material: Galvanized Steel. Inner Diameter: 8 in. Includes Removable Tee Cap for Easy Cleaning or Inspection. Wall Straps, Wall Thimble, and Tee Support Must be Installed with Tee as Directed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.