This item is Discontinued.

Dura-Vent Dura-Vent 4PVP-E45B 4" PelletVent Pro Black 45° Elbow 4PVP-E45B

Dura-Vent 4PVP-E45B 4" PelletVent Pro Black 45° Elbow (Discontinued)

  • Mfr # 4PVP-E45B
  • Zoro # G004145988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PVP-E45B
Zoro #
G004145988
UPC #
-
Country of Origin
China

Description

The PelletVent Pro 45° Elbow is for use to offset pipe diagonally or horizontally around obstructions. Elbow swivels a full 360° at the base, angle Is Not adjustable.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
  • Diameter: 4".
  • Construction Materials: Laser-welded, double-wall pipe with an inner wall of .012" stainless steel and a .018" laser-welded galvalume outer wall.
  • Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
  • Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
  • Twist-lock connection.
  • Painted black.
  • Elbow swivels a full 360° at the base.
  • Angle Is Not adjustable.
  • Wall Construction: Double Wall.
  • Material: Galvanized Painted Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.