This item is Discontinued.

Dura Vent Dura Vent 6DT-48SSCF 6 x 48 in. DuraTech Chimney Pipe - Stainless Steel 6DT-48SSCF

Dura Vent 6DT-48SSCF 6 x 48 in. DuraTech Chimney Pipe - Stainless Steel (Discontinued)

  • Mfr # 6DT-48SSCF
  • Zoro # G404137743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6DT-48SSCF
Zoro #
G404137743
UPC #
662492674802
Country of Origin
China

Description

6" x 48" DuraTech Chimney Pipe - Stainless Steel - 9407CFDesigned for appliances that are tested and listed for use with a 2100° F HT chimney system, such as wood stoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal or gas. Tested to UL test procedures 103 HT 2100° F and listed under UL re-examination service number MH 7399.This is a Class A Chimney. To calculate installed length of 6" DuraTech Chimney, subtract 1 1/4" from each joint overlap of chimney pipe. Stainless Steel best suited for outdoor weather conditions.

Specifications
  • Material: Stainless Steel
  • Size: 6 x 48"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.