This item is Discontinued.

Durabilt Black/Yellow Attached Lid Container, polypropylene, 32 5/8 in L, 18 in W, 13 3/4 in H 0450GRBKYL.02

Black/Yellow Attached Lid Container, polypropylene, 32 5/8 in L, 18 in W, 13 3/4 in H (Discontinued)

  • Mfr # 0450GRBKYL.02
  • Zoro # G9792167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0450GRBKYL.02
Zoro #
G9792167
UPC #
073527136446
Country of Origin
Unknown

Dimensions

Inside Width
15 1/2 in
Inside Length
32 1/8 in
Inside Height
12 1/2 in
Outside Width
18 in
Outside Length
32 5/8 in
Outside Height
13 3/4 in

Details

Item
Attached Lid Container
Color
Black/Yellow
Material
polypropylene
Volume Capacity
3.50 cu ft
No. of Divider Slots Long
0
No. of Divider Slots Short
0

Description

Attached Lid Container, Outside Length 32 5/8 in, Outside Width 18 in, Outside Height 13 3/4 in, Inside Length 32 1/8 in, Inside Width 15 1/2 in, Inside Height 12 1/2 in, Volume Capacity 3.50 cu ft, Material Polypropylene, Color Black/Yellow, No. of Divider Slots Long 0, No. of Divider Slots Short 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.