Stackable Storage Tote W/ Lid, 27 gal, 30-3/4 in L x 20-1/2 in W x 14-3/8 in H, Black, Yellow

  • Mfr # 4427GRBKYL.04

  • Zoro # G6082894


product price:  $36.79
/ea

Key Features

Overall Height
14-3/8 in
Overall Length
30-3/4 in
Overall Width
20-1/2 in
Type
Stackable
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4427GRBKYL.04
Zoro #
G6082894
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14-3/8 in
Overall Length
30-3/4 in
Overall Width
20-1/2 in
Overall L x W x H
30-3/4 in L x 20-1/2 in W x 14-3/8 in H
Inside Height
13 3/4 in
Inside Length
25 3/4 in
Inside Width
15 1/2 in
Bottom Inside Length
25 3/4 in
Top Inside Width
15 1/2 in
Top Inside Length
25 3/4 in
Bottom Inside Width
15 1/2 in

Details

Type
Stackable
Volume Capacity
27 gal
Material
Polypropylene
Load Capacity
27 gal.
Color
Black, Yellow
Item
Storage Tote W/ Lid
Includes
Base and Lid
Shape
Rectangular
Stackable
Stacking Capable
Series
Durabilt
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Nestable
Nesting Capable
Includes Lid
Lid Included
Lid Color
Yellow
Lid Locking Type
Tie-Down Strap
Body Color
Black
Resistant To
Blemish, Dent
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Rounded
NSF Certified
Not NSF Certified

Description

Storage Tote, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Body Color Black, Lid Color Yellow, Nestable Nesting Capable, Overall Height 14 3/8 in, Overall Length 30 3/4 in, Overall Width 20 1/2 in, Resistant To Blemish, Dent, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 27 gal, Weight Capacity Not Applicable, NSF Certified Not NSF Certified, Bottom Inside Length 25 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products