Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tub Stacking Bin, 4.61 cu ft, Black, Polypropylene

  • Mfr # 7720GRBK.06

  • Zoro # G3882977


product price: $41.89
/ea

Key Features

Color
Black
Load Capacity
4.61 cu ft
Material
Polypropylene
Stackable
Yes
Overall Length
15 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7720GRBK.06
Zoro #
G3882977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 7/8 in
Overall Width
29 3/4 in
Overall Height
15 5/8 in
Inside Length
10 in
Inside Width
23 in
Hopper Height
15 in
Outside Height
15 5/8 in
Outside Width
17 in
Outside Length
30 in

Details

Color
Black
Load Capacity
4.61 cu ft
Material
Polypropylene
Stackable
Yes
Item
Stacking Bin
Volume Capacity
4.61 cu ft
Nestable
Yes
ESD Conductive
No
Type
Storage Tub
Includes
Lid
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Stationary
Includes Label Holder
Label Holder Not Included
Number of Long Divider Slots
0
Includes Handle
Handle Not Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Number of Divider Slots
0
Resistant To
Abrasion, Impact

Description

Stacking Bin, Color Black/Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Plastic, Overall Height 15 5/8 in, Overall Length 15 7/8 in, Overall Width 29 3/4 in, Stackable Stacking Capable, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Divider Adjustment Increments Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.