Zoro Homepage

54 Key Brushed Aluminum Cabinet, Aluminum, Silver, 54-Key Tag Capacity Key Capacity

  • Mfr # DBL195323

  • Zoro # G401846594


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Height
11"
Key Capacity (Units)
54-Key Tag Capacity
Finish
Metallic Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL195323
Zoro #
G401846594
UPC #
5546103758
Country of Origin
Poland

Dimensions

Height
11"
Depth
4.8"
Width
11.9"

Details

Material
Aluminum
Color
Silver
Key Capacity (Units)
54-Key Tag Capacity
Finish
Metallic Silver
Type
Key Cabinet
Application
Key Storage
Item
54 Key Brushed Aluminum Cabinet
Features
Security Lock
Door
1

Description

Predrilled key cabinet simplifies key control. Key tags store face-out for fast access and have a label window. To insert a label, open the key tag and snap close. Each height-adjustable rack holds six key tags and accommodates keys of varying lengths. Cabinet door locks with supplied key. Key cabinet includes starter set of six key tags in assorted colors, two keys, a key inventory list which mounts to the inside of the panel door, and mounting hardware. Templates are available online for tag inserts and inventory sheets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.