Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Board, Holds 24 Key Tags, 8-13/32"x1-1/4"x14-1/4

  • Mfr # DBL195610

  • Zoro # G301846687


product price: $55.79
/ea

Key Features

Color
Gray
Height
8.4"
Includes
24-Capacity Key Board; Starter set of six key tags in assorted colors; Hardware for wall mounting
Type
Key Cabinet
Depth
14.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL195610
Zoro #
G301846687
UPC #
616528100414
Country of Origin
Poland

Dimensions

Height
8.4"
Depth
14.3"
Width
1.3"

Details

Color
Gray
Includes
24-Capacity Key Board; Starter set of six key tags in assorted colors; Hardware for wall mounting
Type
Key Cabinet
Item
24-Capacity Key Board
Application
Key Storage

Description

Wall-mountable key rack offers an ideal for simple key storage solutions that do not require a cabinet. Individual key rails are height-adjustable to the length of the keys. Key tags have extra-large snap-open label window and patented key-ring shaft. Key tag label can be exchanged without removing key ring. Capacity is 24 key tags. Rack includes a starter set of six key tags, two black, two dark blue, one red, one yellow, wall-mounting hardware and template for wall-mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.