Zoro Homepage

Brushed Aluminum Combo Lock 36-Key Cabinet

  • Mfr # 1966-23

  • Zoro # G014897228


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Length (In.)
12.2 in
Width
12.1 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1966-23
Zoro #
G014897228
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length (In.)
12.2 in
Width
12.1 in
Depth
5 in

Details

Color
Gray

Description

Inside this Combination Lock Key Box, tags store label-side out on rack for fast access. Hang and store keys behind 72 key tags on rack. Label window securely snaps shut to keep labels secure. Paper insert can be changed as needed. Key box includes blank label inserts. Template is available online. Each tag holds several keys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.