Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Aluminum Keyed Lock 72-Key Cabinet

  • Mfr # 1955-23

  • Zoro # G314897287


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
12.25 in
Overall Length (In.)
16.75 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955-23
Zoro #
G314897287
UPC #
-
Country of Origin
Poland

Dimensions

Width
12.25 in
Overall Length (In.)
16.75 in
Depth
5 in

Details

Color
Gray

Description

Predrilled key cabinet simplifies key control. Key tags store face-out for fast access and have a label window. To insert a label, open the key tag and snap close. Each height-adjustable rack holds six key tags and accommodates keys of varying lengths. Cabinet door locks with supplied key. Key cabinet includes starter set of six key tags in assorted colors, two keys, a key inventory list which mounts to the inside of the panel door, and mounting hardware. Templates are available online for tag inserts and inventory sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.