Clamp Tablet Holder, 2.2 lb Capac.
- Mfr # 894601
- Zoro # G323523481
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Features
Flexible Ball Joint, Securely Holds Tablets with Protective Cover, Symmetrical Clamp Opening
Overall Width
3 1/4 in
Overall Height
6 3/4 in
Includes
Flexible Ball Joint
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 894601
- Zoro #
- G323523481
- UPC #
- 4005546740836
- Country of Origin
- China
Dimensions
- Overall Width
- 3 1/4 in
- Overall Height
- 6 3/4 in
- Overall Length
- 130 mm
- Wire Rope Length
- 130 mm
- Length
- 130 mm
- Fits Chest Size
- Flexible Ball Joint, Securely Holds Tablets with Protective Cover, Symmetrical Clamp Opening
Details
- Features
- Flexible Ball Joint, Securely Holds Tablets with Protective Cover, Symmetrical Clamp Opening
- Includes
- Flexible Ball Joint
- Color
- Black
- Weight Capacity
- 2.2 lb
- Mount Mechanism
- Clamp
- Material
- Plastic
- Item
- Clamp Tablet Holder
- Standards
- DIN EN 45545-2
- Compatible Series
- Universal
- Product Type
- Tablet Holder
- Compatible Brand
- Universal
- Shell Material
- Plastic
- Wire Color
- Black
Description
Clamp Tablet Holder,2.2 lb Capac.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.