Floor Stand Tablet Holder, 2.2 lb
- Mfr # 894501
- Zoro # G923522914
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Overall Height
46 1/2 in
Overall Width
12 in
Weight Capacity
2.2 lb
Standards
DIN EN 45545-2
Overall Length
305 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 894501
- Zoro #
- G923522914
- UPC #
- 4005546740829
- Country of Origin
- China
- Weight Capacity
- 2.2 lb
- Standards
- DIN EN 45545-2
- Item
- Floor Stand Tablet Holder
- Includes
- Flexible Ball Joint, Swivel Arm
- Features
- Anti-Theft Protection, Ergonomic, Flexible Gooseneck, Symmetrical Clamp Opening
- Material
- Metal, Plastic
- Compatible Brand
- Universal
- Color
- Black
- Mount Mechanism
- Clamp
- Compatible Series
- Universal
- Product Type
- Floor Stand
- Shell Material
- Metal, Plastic
- Wire Color
- Black
- Traction Material
- Metal, Plastic
Dimensions
- Overall Height
- 46 1/2 in
- Overall Width
- 12 in
- Overall Length
- 305 mm
- Wire Rope Length
- 305 mm
- Length
- 305 mm
- Fits Chest Size
- Anti-Theft Protection, Ergonomic, Flexible Gooseneck, Symmetrical Clamp Opening
Description
Floor Stand Tablet Holder,2.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.