Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Drawer Organizer, 10 Color Coded

  • Mfr # 763027

  • Zoro # G707111204


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
11.56
Height
14.31
Depth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
763027
Zoro #
G707111204
UPC #
-
Country of Origin
Poland

Dimensions

Width
11.56
Height
14.31
Depth
12

Details

Item
Desk Accessories 
Material
Plastic
Color
White/Multicolor
Drawers
10

Description

Desktop Drawer Organizer,10 Color Coded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.