
Duo sign Stand, Versatile, 11"x11-1/2"x46-1/2", Black/Aluminum
Mfr # DBL481423
Zoro # G901846247
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Height
46.5"
Width
11"
Color
Black W/Aluminum
Type
Banner Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBL481423
Zoro #
G901846247
UPC #
616528400620
Country of Origin
Germany
Dimensions
Height
46.5"
Width
11"
Length
11.5"
Details
Item
Info Sign Duo Floor Sign Stand
Material
Metal
Color
Black W/Aluminum
Type
Banner Stand
Description
Info Sign Duo Floor Sign Stand features a panel holder that rotates from portrait to landscape view with the touch of a finger. Crystal-clear, acrylic front panel removes in seconds for quick insertion of sheets. High-quality, aluminum floor stand has a rugged cast iron base with rubber pads for stability. Stand works with letter-size paper. Simply print your message in-house in either portrait or landscape format and instantly display by inserting the message into the versatile display panel. The display panel rotates to portrait or landscape view.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.