Shop DURABLE OFFICE PRODUCTS
See all product information
Create Account
Letter Board, Gray, Stainless Steel
- Mfr # 502057
- Zoro # G223524670
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Board Color
Gray
Board Width - Side 2
247 mm
Overall Width
25 3/25 in
Board Width - Side 1
247 mm
Board Height - Side 1
325 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502057
- Zoro #
- G223524670
- UPC #
- 4005546742120
- Country of Origin
- Poland
- Item
- Letter Board
- Board Color
- Gray
- Board Style - Side 1
- Magnetic Letters/Numbers
- Mounting Orientation
- Horizontal, Vertical
- Board Style - Side 2
- Magnetic Letters/Numbers
- Includes Frame
- Frame Included
- Board Material - Side 2
- Stainless Steel
- Frame Material
- Stainless Steel
- Board Material - Side 1
- Stainless Steel
Dimensions
- Board Width - Side 2
- 247 mm
- Overall Width
- 25 3/25 in
- Board Width - Side 1
- 247 mm
- Board Height - Side 1
- 325 mm
- Board Height - Side 2
- 325 mm
- Overall Height
- 53 7/100 in
Description
Letter Board, Frame Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.