Letter Board, Gray, Stainless Steel
- Mfr # 502957
- Zoro # G623524713
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Board Height - Side 1
445 mm
Board Style - Side 2
Magnetic Letters/Numbers
Board Color
Gray
Mounting Orientation
Horizontal, Vertical
Overall Width
25 3/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502957
- Zoro #
- G623524713
- UPC #
- 4005546740812
- Country of Origin
- Poland
- Board Style - Side 2
- Magnetic Letters/Numbers
- Item
- Letter Board
- Board Color
- Gray
- Mounting Orientation
- Horizontal, Vertical
- Board Style - Side 1
- Magnetic Letters/Numbers
- Includes Frame
- Frame Included
- Board Material - Side 2
- Stainless Steel
- Frame Material
- Stainless Steel
- Board Material - Side 1
- Stainless Steel
Dimensions
- Board Height - Side 1
- 445 mm
- Overall Width
- 25 3/25 in
- Board Width - Side 1
- 335 mm
- Board Width - Side 2
- 335 mm
- Board Height - Side 2
- 445 mm
- Overall Height
- 55 91/100 in
Description
Letter Board, Frame Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.