
Locking Key Cabinet, 72-Key, Brushed Al, Brushed Aluminum, Silver, 72 Key Capacity (Discontinued)
- Mfr # 195523
- Zoro # G8625362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195523
Zoro #
G8625362
UPC #
-
Country of Origin
Poland
Dimensions
Height
15.75"
Width
11.75"
Depth
4.63"
Details
Material
Brushed Aluminum
Color
Silver
For Use With
DURABLE Key Tags
Includes
(2) Keys; (6) Key Tags; Key Inventory List; Mounting Hardware
Key Capacity (Units)
72
Type
Color Coded
Item
Key Cabinets
Weight
8.135 lbs
Description
Locking Key Cabinet,72-Key,Brushed Al
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.